Beli teleskop celestron di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. I.L.K Binoculars
    Mulai

    Rp769.900

    I.L.K Binoculars
    atribut:
    • Set Contents: Soft case, wipe glasses
    • Material: Lens Coating: red color coating, body: aluminum alloy rubber-covered
    • Width (mm): 102
    • Weight (g): 196
    • Depth (mm): 92
    • Overall Height (mm): 44
    • Magnification: 10
    • Lens Size (mm): 25
    • Field of View: 5.8 degrees
  2. SIGHTRON 25X Zoom Monocular
    Mulai

    Rp2.799.900

    SIGHTRON 25X Zoom Monocular
    atribut:
    • Brightness: 9.61-1.56
    • Depth (mm): 121
    • Field of View: 4.0-2.1degree
    • Lens Size (mm): 25
    • Magnification: 8-25
    • Overall Height (mm): 32
    • Purpose of Use: For monitoring and checking people, places, objects that are difficult to see from far away. To make it easier to see by enlarging things and letters that are hard to see even when it is close.
    • View Field of 1000m Destination: 70-37
    • Weight (g): 260
    • Width (mm): 32
  3. SIGHTRON Military WaterProof 7X Binocular
    56%
    Mulai

    Rp3.199.900

    SIGHTRON Military WaterProof 7X Binocular
    atribut:
    • Width (mm): 110
    • Weight (g): 340
    • Depth (mm): 120
    • Overall Height (mm): 39
    • Magnification: 7
    • Lens Size (mm): 28
    • Field of View: 7.3degree
    • View Field of 1000m Destination: 128
    • Brightness: 16
  4. JETECH TOOL Adjustable Wrench Soft Grip (Kunci Inggris)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

  5. Shinwa Rules Power Magnifier Q
    Mulai

    Rp209.900

    Shinwa Rules Power Magnifier Q
    atribut:
    • Volume: 1 unit
    • Size: 10mm 15x
  6. Eschenbach Max Detail
    Mulai

    Rp2.799.900

    Eschenbach Max Detail
    atribut:
    • Lens Dimension: 29x33mm
    • Magnification (times): 2.0 to 2.5
    • Accessories: Exclusive case
    • Purpose of Use: Precision work, circuit board assembly, inspections, PC work, etc.
  7. monotaro Substantial Microscope (Mikroskop)
    Mulai

    Rp3.599.900

    monotaro Substantial Microscope (Mikroskop)
    Deskripsi:
    It is 20 x magnification, 40 x switching type.
    atribut:
    • Working Distance (mm): 53
    • Base Dimensions (mm): W114 X D168 X H22
    • Stand: Pole stand type
    • Focus Adjustment: Mirror vertical movement type
    • Eyepiece: 10 x (20 fields of view)
    • Objective Lens: 2x, 4x (switchable)
    • Pillar Stand Diameter (mm): 14
    • Eyepiece tilt angle (degrees): 45
    • Height (mm): 220-300
    • Instruction Manual:
    • Mass (kg): 1.67
    • Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
  8. monotaro Kaca Pembesar Kepala
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    monotaro Kaca Pembesar Kepala
    Deskripsi:
    Tipe lensa yang dapat diganti lensanya lebih jelas dibandingkan dengan tipe lensa tumpang tindih. Hal itu dikarenakan distorsi yang lebih minim. Anda juga dapat menggunakan lensa yang ada dengan menumpuknya untuk memperbesar objek. Dilengkapi dengan lampu LED, alat ini dapat digunakan untuk observasi di ruangan gelap dan sulit dilihat. Lingkar kepala dapat diubah sesuai kemauan. Atur tali kepalanya dan Anda dapat menggunakannya sesuai dengan ukuran kepala Anda.
    atribut:
    • Accessories: 1 AAA Batteries (for Testing)
    • Power: 1 AAA Batteries
    • Focal Length (mm): 1.2x: 520 to 620 1.8x: 230 to 320 2.5x: 150 to 250 3.5x: 80 to 120 If rolled-up: 3x: 115 to 125 3.7x: 82 to 92 4.7x: 57 to 67 4.3x: 65 to 75 5.3x: 48 to 58 6x: 40 to 50
    • Lens: (Replacement) 4 sheets (with the Lens Storage Case)
    • Magnification: 1.2x, 1.8x, 2.5x and 3.5x If rolled-up: 3x (1.2x + 1.8x), 3.7x (1.2x + 2.5x), 4.7x (1.2x + 3.5x), 4.3x (1.8x + 2.5x), 5.3 x (1.8x + 3.5x), 6x (2.5x + 3.5x)
  9. monotaro Magnifying Lens (Magnifying Glass)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp159.900

    monotaro Magnifying Lens (Magnifying Glass)
    Deskripsi:
    Produk ini juga sering disebut dengan Magnifying glass
    atribut:
    • Use: For Negative and Positive Film Inspection
  10. I.L.K Spectacle Magnifier
    25%
    Mulai

    Rp1.199.900

    I.L.K Spectacle Magnifier
    atribut:
    • Weight (g): 39
    • Accessories: Replacement lens: 2x, 2.5x, 3x
    • Magnification (times): 2/2.5/3
    • Purpose of Use: Assembly work, inspections, etc. that require the use of both hands.
  11. SIGHTRON Military WaterProof Highgrade 8X Binocular
    Mulai

    Rp12.999.900

    SIGHTRON Military WaterProof Highgrade 8X Binocular
    Deskripsi:
    -A high performance military binocular with 8x magnification that is portable and durable.-Complete waterproofing design.-The tele-photo type lens structure is used for enabling the compact design.-Magnesium alloy is used for the main body, materializing lightweight and high durability at the same time.-A 100/100 mill scale is built in.
    atribut:
    • Dimension: 25.5cm
    • Foot Width Size: EEE
    • Pressure Resistant Load: 10±0.1kN
    • Reference Weight: approx 1040g (26.0cm model)
    • Upper Materials: soft cowhide(unfinished)
    • Toecap Materials: steel
    • Outsole Materials: 2-layer of sponge and solid rubber
  12. SIGHTRON Compact WideAngle Binocular
    Mulai

    Rp1.999.900

    SIGHTRON Compact WideAngle Binocular
    Deskripsi:
    -A compact 5x binocular that materialized bright and wide visual field.-A high-class glass material Bak4 is used in the prism and multi-coating is used to enable bright and clear images.-Large eyepiece lens caliber and where eyes are placed are designed for easy observation.
    atribut:
    • Actual field of view (°): 10.5
    • Brightness: 17.6
    • Color: Red
    • Content Set: Case ; Strap ; Lens cloth
    • Depth (mm): 80
    • Eye Relief (mm): 16.5
    • Field of View @1000m (m): 184
    • Focus Type: Center focus
    • Height (mm): 50
    • Lens Dimension (mm): 21
    • Magnification (x): 5
    • Material: Lens = Optical glass (multi-coating); Body = PC resin, ABS resin, rubber
    • Minimum Focusing Distance (m): 1.5
    • Prism Type: Porro prism (Bak4)
    • Pupil Diameter (mm): 4.2
    • Width (mm): 115
    • Width x Depth x Height (mm): 115x80x50
  13. SIGHTRON Waterproof Highgrade 8X Binocular
    46%
    Mulai

    Rp3.599.900

    SIGHTRON Waterproof Highgrade 8X Binocular
    atribut:
    • Width (mm): 127
    • Depth (mm): 138
    • Overall Height (mm): 53
    • Lens Size (mm): 32
    • Magnification: 8
    • Field of View: 7.5degree
    • Brightness: 16
    • View Field of 1000m Destination: 131.1
    • Weight (g): 482
Daftar Harga teleskop celestron Terbaru October 2026
I.L.K BinocularsRp769.900
SIGHTRON 25X Zoom MonocularRp2.799.900
SIGHTRON Military WaterProof 7X BinocularRp3.199.900
JETECH TOOL Adjustable Wrench Soft Grip (Kunci Inggris)Rp109.900
Shinwa Rules Power Magnifier QRp209.900
I.L.K Binocular Zoom Type 10-30xRp889.900
Eschenbach Max DetailRp2.799.900
monotaro Substantial Microscope (Mikroskop)Rp3.599.900
monotaro Kaca Pembesar KepalaRp189.900
monotaro Magnifying Lens (Magnifying Glass)Rp159.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)